Indexable milling cutter 90° MEC11T 24/3L mm

Article no.: 227300 24/3L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 24 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 10 mm
Overhang L1 29 mm
Overall length Ltot 120 mm
Shank ⌀ Ds h6 20 mm
⌀ D3 18 mm
Circular interpolation milling ⌀ Dmin 42 mm
Circular interpolation milling ⌀ Dmax 46 mm
Ramping angle αmax 0.67 degrees
Ramping length L for αmax 17 mm
suitable indexable insert BD.. 11T3
Insert screw 229708 (T8; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227300 24/3L
EAN / GTIN 4960664460953
Manufacturer number THN03179

Description

Description:

MEC11T mill type with higher stability due to lower number of cutters than MECX. This enables higher feed rates per cutter.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart