{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 18 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 200 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 53 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Ramping angle αmax | 1.19 degrees | |
Ramping length L for αmax | 17.4 mm | |
suitable indexable insert | SOMT.. | |
Indexable insert size | 10 | |
Insert screw | 229717 (15IP; 3.5 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 222050 35/2L | |
EAN / GTIN | 4960664707607 | |
Manufacturer number | THN07646 |