{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 18 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 150 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 53 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Ramping angle αmax | 1.19 degrees | |
Ramping length L for αmax | 17.4 mm | |
suitable indexable insert | SOMT.. | |
Indexable insert size | 10 | |
Insert screw | 229717 (15IP; 3.5 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 222050 35/2 | |
EAN / GTIN | 4960664707492 | |
Manufacturer number | THN07614 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 35/2mm
on request
In stock
2 pieces in stock
200.60 £
£81.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£244.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£260.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Overhang L1 | 50 mm | 40 mm | 50 mm |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging |
Overall length Ltot | 150 mm | 100 mm | 200 mm |
suitable indexable insert | SOMT.. | XDM.120516 | XDM.120516 |
Shank ⌀ Ds h6 | 32 mm | 32 mm | 32 mm |
Circular interpolation milling ⌀ Dmin | 53 mm | 54 mm | 54 mm |