{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 3 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 31 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 83 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Ramping angle αmax | 0.57 degrees | |
Ramping length L for αmax | 30.3 mm | |
Indexable insert size | 12 | |
suitable indexable insert | XD.. 1205 | |
Insert screw | 229919 (T15; 3.1Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 52/3 | |
EAN / GTIN | 4059782505391 | |
Manufacturer number | 5656728 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter 7792VX 52/3 mm
on request
In stock
3 pieces in stock
£397.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£218.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Mounting bore ⌀ | 22 | 22 |
Overall length Ltot | 40 | 40 |
Through-coolant | yes | yes |
⌀ D3 | 31 | 36 |
Ramping angle αmax | 0.57 | 1.42 |
Ramping length L for αmax | 30.3 | 32.34 |