X.LT...ER-D41 12 mm

Article no.: 221938 12
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £27.86 / Piece
  • from 10 Piece
    £23.22 / Piece
on request
In stock
508 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLT120508-ER-D41
Indexable insert size 12
Type UNI
Corner radius 0.8 mm
Grade X500
Tool material Carbide
Programming radius at ap max 2.5 mm
Feed fz per tooth 0.15 mm - 1 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221938 12
EAN / GTIN 4059782506138
Manufacturer number 5653930

Application Table

Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
INOX < 900 N/mm²
M
200
INOX > 900 N/mm²
M
170
Ti > 850 N/mm²
S
60
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart