Insert Width 2.2 mm UNI

Article no.: 218460 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £11.53 / Piece
  • from 10 Piece
    £9.60 / Piece
on request
In stock
581 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type UNI
Corner radius 0.2 mm
Tool material Carbide
Grade HB7535
Number of changes/inserts 1
Tolerance ap 0 / + 0.3 mm
Coating TiAlN
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218460 UNI
EAN / GTIN 4045197648273
Manufacturer number 218460 UNI

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
115
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
GG(G)
K
145
Uni
 
wet maximum
 
dry
 

Description

Application:

For side milling cutters No. 218408218444 and parting-off tool No. 273560.

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart