Insert Width 1.5 mm ST900

Article no.: 218450 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.89 / Piece
  • from 10 Piece
    £9.07 / Piece
on request
In stock
157 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type ST900
    Corner radius 0.15 mm
    Tool material Carbide
    Grade HB7535
    Feed fz 0.1 mm
    Number of changes/inserts 1
    Tolerance ap 0 / + 0.3 mm
    Coating TiAlN
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 218450 ST900
    EAN / GTIN 4045197534231
    Manufacturer number 218450 ST900

    Application Table

    Steel < 500 N/mm²
    P
    230
    Steel < 750 N/mm²
    P
    190
    Steel < 900 N/mm²
    P
    170
    Steel < 1100 N/mm²
    P
    135
    wet maximum
     
    dry
     

    Description

    Application:

    For side milling cutters No. 218408218444 and parting-off tool No. 273560.

    Note:

    Standard application values for ae max.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart