{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Tool material | HSS | |
Through-coolant | no | |
maximum cutting depth ae max | 33.5 mm | |
Collar ⌀ d1 | 58 mm | |
Base toolholder ⌀ d2 | 58 mm | |
Overall length Ltot for ap 1.5 mm | 64.4 mm | |
Overall length Ltot for ap 2.2 mm | 65 mm | |
Overall length Ltot for ap 3.1 mm | 65.8 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | XC.. 1113 | |
Type of product | Side milling cutter |
Article number | 218420 125/10 | |
EAN / GTIN | 4045197533739 | |
Manufacturer number | 218420 125/10 |