Thread milling head 36 mm

Article no.: 218110 36
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
19 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Shank type with threaded shank
Through-coolant yes
Insert size 16
Number of cutting edges Z 3
Mounting thread M16
Effective ⌀ D 36.5 mm
Collar ⌀ D1 29 mm
Overall length Ltot 32.95 mm
Overhang L1 25 mm
L2 7.95 mm
Insert screw 279810 2 (TX10; 1.58 Nm)
Number of clamping slots 3
Type of product thread milling cutter

Identification numbers & Classifications

Article number 218110 36
EAN / GTIN 4062406245269
Manufacturer number 218110 36

Description

Application:

  • For large and deep threads.
  • For parallel internal threads; other inserts and carriers available on request.
  • For threads in through holes and blind holes.
  • For universal use on left-hand and right-hand threads.
  • Low cutting pressure.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart