{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Power Tang | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 35 mm | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 30 mm | |
Mounting thread M | M16 | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215962 32/5 | |
EAN / GTIN | 4045197940001 | |
Manufacturer number | 215962 32/5 |