LOEU 090404 R-L, HB735, Type: UNI

Article no.: 215994 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £18.95 / Piece
  • from 10 Piece
    £15.79 / Piece
on request
In stock
847 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOEU090404 R-L
Type UNI
Corner radius 0.4 mm
Grade HB735
Tool material Carbide
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215994 UNI
EAN / GTIN 4045197938152
Manufacturer number 215994 UNI

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
175
Steel < 900 N/mm²
P
145
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
75
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
45
GG(G)
K
220
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 4.5mm

Downloads & documents

Compare with similar products

This article


Recommendations


LOEU 090404 R-L, HB735, Type: UNI

LOEU 090404 R-L, HB735, Type: UNI

on request
In stock
847 pieces in stock
from 1  Pieces
£18.95
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£15.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9,199 pieces in stock
from 1  Pieces
£21.45
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£17.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,044 pieces in stock
from 1  Pieces
£18.95
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£15.79
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4
Corner radius 0.4 mm 0.8 mm 0.8 mm
ISO code indexable insert LOEU090404 R-L LOEU 130708 TR-M LOEU090408 TR-M
Tool material Carbide Carbide Carbide
Grade HB735 HB735 HB735
Type UNI UNI UNI
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart