APMT 100308 TR, HB7635, Type: INOX

Article no.: 215922 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £12.20 / Piece
  • from 10 Piece
    £10.16 / Piece
on request
In stock
4,220 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100308 TR
Type INOX
Corner radius 0.8 mm
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215922 INOX
EAN / GTIN 4045197601797
Manufacturer number 215922 INOX

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
600
Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
50
wet maximum
 
dry
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 100308 TR, HB7635, Type: INOX

APMT 100308 TR, HB7635, Type: INOX

on request
In stock
4,220 pieces in stock
from 1  Pieces
£12.20
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£10.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,026 pieces in stock
from 1  Pieces
£11.07
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,132 pieces in stock
from 1  Pieces
£10.90
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
745 pieces in stock
from 1  Pieces
£10.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12,087 pieces in stock
from 1  Pieces
£10.47
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
537 pieces in stock
from 1  Pieces
£10.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,793 pieces in stock
from 1  Pieces
£10.90
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,294 pieces in stock
from 1  Pieces
£11.07
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.24
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert APMT 100308 TR APMT 180508 ER APMT 133508 ER APMT 060208 ER APMX 16..08 PDER APMT 060208 ER APMT 133508 ER APMT 180508 ER
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7635 HB7630 HB7630 HB7630 HB7635 HB8630 HB8630 HB8630
Type INOX INOX INOX INOX INOX INOX INOX INOX
Feed fz per tooth 0.12 mm 0.2 mm 0.18 mm 0.08 mm 0.15 mm 0.08 mm 0.18 mm 0.2 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart