{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 133508 ER | |
Type | INOX | |
Corner radius | 0.8 mm | |
Grade | HB8630 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Type of product | Indexable insert for milling |
Article number | 215393 INOX | |
EAN / GTIN | 4045197747600 | |
Manufacturer number | 215393 INOX |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
![]() ![]() APMT 133508 ER INOX
on request
In stock
1,588 pieces in stock
from
1
Pieces
£10.44
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,182 pieces in stock
from
1
Pieces
£10.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,008 pieces in stock
from
1
Pieces
£10.44
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
375 pieces in stock
from
1
Pieces
£9.81
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19,094 pieces in stock
from
1
Pieces
£10.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,875 pieces in stock
from
1
Pieces
210,59 SEK
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
175,56 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
657 pieces in stock
from
1
Pieces
177,18 SEK
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
147,69 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,441 pieces in stock
from
1
Pieces
191,58 SEK
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
159,67 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
Hörnradie | 0.8 | 0.8 | 0.8 | 0.8 | 0,8 | 0,8 | 0,8 | 0,8 |
ISO-kod vändskär | APMT 133508 ER | APMT 180508 ER | APMT 133508 ER | APMT 060208 ER | APMX 16..08 PDER | APMT 100308 TR | APMT 060208 ER | APMT 180508 ER |
Skärmaterial | Carbide | Carbide | Carbide | Carbide | VHM | VHM | VHM | VHM |
Sort | HB8630 | HB7630 | HB7630 | HB7630 | HB7635 | HB7635 | HB8630 | HB8630 |
Typ | INOX | INOX | INOX | INOX | INOX | INOX | INOX | INOX |
Matning fz per tand | 0.18 | 0.2 | 0.18 | 0.08 | 0,15 | 0,12 | 0,08 | 0,2 |
Produktslag | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Vändskär för fräsning | Vändskär för fräsning | Vändskär för fräsning | Vändskär för fräsning |