APKT 1604PDER-45 UNI

Article no.: 215780 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £23.75 / Piece
  • from 10 Piece
    £19.79 / Piece
on request
In stock
188 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APKT 1604PDER-45
Type UNI
Grade X500
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215780 UNI
EAN / GTIN 2050002058224
Manufacturer number 5666164

Application Table

Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
110
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
150
Ti > 850 N/mm²
S
55
GG(G)
K
180
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Please use these indexable inserts only with screw No. 229908 (15 IP; 5.0 Nm). The insert seating must be modified when indexable inserts with r ≥ 3.2 mm are used on milling cutters No. 215705, 215710, 215715 and 215717.

Downloads & documents

Compare with similar products

This article


Recommendations


APKT 1604PDER-45  UNI

APKT 1604PDER-45 UNI

on request
In stock
188 pieces in stock
from 1  Pieces
£23.75
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£19.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
134 pieces in stock
£15.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,643 pieces in stock
from 1  Pieces
£11.90
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.91
plus VAT at the current rate Prices plus delivery costs
ISO code indexable insert APKT 1604PDER-45 MPHX 060202 TN APMX 16..12 TR
Insert thickness 5.76
Tool material Carbide Carbide Carbide
Grade X500 HB7720 HB735
Type UNI UNI UNI
Feed fz per tooth 0.1
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart