MPHX 060202 TN UNI

Article no.: 217231 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £18.00 / Piece
  • from 10 Piece
    £15.00 / Piece
on request
In stock
34 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert MPHX 060202 TN
    Type UNI
    Grade HB7720
    Tool material Carbide
    Feed fz per tooth 0.1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 217231 UNI
    EAN / GTIN 4045197579003
    Manufacturer number 217231 UNI

    Application Table

    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    200
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    65
    Steel < 1400 N/mm²
    P
    65
    INOX < 900 N/mm²
    M
    175
    INOX > 900 N/mm²
    M
    65
    GG(G)
    K
    175
    Uni
     
    wet maximum
     
    dry
     

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    MPHX 060202 TN  UNI

    MPHX 060202 TN UNI

    on request
    In stock
    34 pieces in stock
    from 1  Pieces
    £18.00
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £15.00
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    685 pieces in stock
    from 1  Pieces
    £10.62
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £8.85
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    1,559 pieces in stock
    from 1  Pieces
    £9.81
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £8.18
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    3,857 pieces in stock
    from 1  Pieces
    £11.37
    plus VAT at the current rate Prices plus delivery costs
    from 10  Pieces
    £9.48
    plus VAT at the current rate Prices plus delivery costs
    Corner radius 3.1 0.2
    ISO code indexable insert MPHX 060202 TN APMT 180531 TR APMT 060202 ER APMX 16..12 TR
    Tool material Carbide Carbide Carbide Carbide
    Grade HB7720 HB7520 HB7520 HB735
    Type UNI UNI UNI UNI
    Series Softcut® Softcut®
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart