APHT 060204 FR, PCD, Type: ALU

Article no.: 215634 ALU
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
59 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APHT 060204 FR
Type ALU
Corner radius 0.4 mm
Grade PCD
Tool material PCD
Feed fz per tooth 0.1 mm
Coating coated
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215634 ALU
EAN / GTIN 4062406358105
Manufacturer number 215634 ALU

Application Table

Alu plastics
N
1500
Aluminium (short chipping)
N
1500
Alu > 10% Si
N
1000
CuZn
N
800
wet maximum
 
dry
 

Description

Version:

PCD milling insert with one cutting edge.

Note:

Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.
ap max = 2.5 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart