GARANT Softcut 90° shoulder mill 25/5 mm

Article no.: 215622 25/5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 25 mm
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Number of effective inserts Zeff 5
Number of indexable inserts 30
maximum cutting depth ap max 33.5 mm
Overhang L1 44 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert AP.. 0602..
Pack of insert screws 219827 (6IP; 0.45 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215622 25/5
EAN / GTIN 4045197573940
Manufacturer number 215622 25/5

Description

Version:

High precision indexable shoulder mill with irregular pitch for very smooth cutting, very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Suitable inserts APMT 0602..

Application:

For shoulder milling to large depths, also slotting. General use in all steels including stainless and acid-resistant steels.

Spare part:

Pack of insert screws No. 219827 (6IP; 0.45 Nm).

Note:

GARANT torque screwdriver TQ No. 211750 size 0.45, use bit No. 674252 size 6IP.
The insert pocket must be modified when using indexable inserts with a radius of 2 mm.
Not for ramping or circular plunging!

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart