APMT 133524 ER, HB7630, Type: INOX

Article no.: 215364 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.90 / Piece
  • from 10 Piece
    £9.09 / Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133524 ER
Type INOX
Corner radius 2.4 mm
Grade HB7630
Tool material Carbide
Feed fz per tooth 0.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215364 INOX
EAN / GTIN 4045197673626
Manufacturer number 215364 INOX

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart