{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 133524 SR | |
Type | ST1400 | |
Corner radius | 2.4 mm | |
Grade | HB7510 | |
Tool material | Carbide | |
Feed fz per tooth | 0.15 mm | |
Type of product | Indexable insert for milling |
Article number | 215329 ST1400 | |
EAN / GTIN | 4045197673596 | |
Manufacturer number | 215329 ST1400 |
This article |
Recommendations |
||
---|---|---|---|
APMT 133524 SR ST1400
on request
In stock
571 pieces in stock
from
1
Pieces
£10.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
288 pieces in stock
from
1
Pieces
£11.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
147 pieces in stock
from
1
Pieces
£11.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 2.4 | 2.4 | 2.4 |
ISO code indexable insert | APMT 133524 SR | APMT 180524 SR | APMT 180524 SR |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7510 | HB7510 | HB7520 |
Type | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.15 | 0.25 | 0.25 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |