Indexable face / shoulder mill 90° 50/5 mm

Article no.: 215050 50/5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 5
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SOMT 09T304
Pack of insert screws 219810 (9IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215050 50/5
EAN / GTIN 4045197132628
Manufacturer number 215050 50/5

Description

Version:

Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge.

Note:

To use all 4 cutting edges, the insert always has to be turned in the indicated direction.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart