{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOMT 120508 PDER | |
Type | GGG | |
Corner radius | 0.8 mm | |
Grade | HB7730 | |
Tool material | Carbide | |
Feed fz per tooth | 0.2 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 5.56 mm | |
Type of product | Indexable insert for milling |
Article number | 214880 GGG | |
EAN / GTIN | 4045197608666 | |
Manufacturer number | 214880 GGG |
This article |
Recommendations |
|
---|---|---|
![]() ![]() SOMT 120508 PDER GGG
on request
In stock
1,651 pieces in stock
from
1
Pieces
£13.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
618 pieces in stock
from
1
Pieces
£11.20
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 | 0.8 |
ISO code indexable insert | SOMT 120508 PDER | SOMT 083604 PDER |
Insert thickness E | 5.56 | 3.6 |
Tool material | Carbide | Carbide |
Grade | HB7730 | HB7730 |
Feed fz per tooth | 0.2 | 0.15 |
Type of product | Indexable insert for milling | Indexable insert for milling |