{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOMT 083604 PDER | |
Type | GGG | |
Corner radius | 0.8 mm | |
Grade | HB7730 | |
Tool material | Carbide | |
Feed fz per tooth | 0.15 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 3.6 mm | |
Type of product | Indexable insert for milling |
Article number | 214948 GGG | |
EAN / GTIN | 4045197706652 | |
Manufacturer number | 214948 GGG |