GARANT Power Q Double high feed rate indexable milling cutter 30/3 mm

Article no.: 213002 30/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Ramping; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 30 mm
Number of cutting edges Z 3
Shank type Plain shank
Milling application Ramping; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 20 mm
Overhang L1 70 mm
Overall length Ltot 150 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 50 mm
Circular interpolation milling ⌀ Dmax 58 mm
Circular interpolation milling ap 1.2 mm
Ramping angle αmax 1.96 degrees
Ramping length L for αmax 17.55 mm
suitable indexable insert XOMU094812
Setting angle κ 15 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 213002 30/3
EAN / GTIN 4062406266448
Manufacturer number 213002 30/3

Description

Version:

Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock.

Spare part:

Pack of insert screws No. 219799 7 (10IP; 2.8Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP.

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart