{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 36 mm | |
maximum cutting depth ap max | 1.15 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 88 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Circular interpolation milling ap | 1.15 mm | |
Ramping angle αmax | 0.48 degrees | |
Ramping length L for αmax | 35.5 mm | |
suitable indexable insert | XD.. 09T308 | |
Pack of insert screws | 219933 (15IP; 3.8 Nm) | |
Setting angle κ | 9 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212910 52/5 | |
EAN / GTIN | 4045197321022 | |
Manufacturer number | 212910 52/5 |
This article |
Recommendations |
|
---|---|---|
FeedKing high feed rate indexable face mill, with bore, ⌀ D / number of teeth Z: 52/5mm
on request
In stock
27 pieces in stock
£320.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£283.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 |
Mounting bore ⌀ | 22 mm | 22 mm |
Setting angle κ | 9 degrees | 16 degrees |
suitable indexable insert | XD.. 09T308 | XDM.090416 |
Cutting edge ⌀ DC | 52 mm | 52 mm |
Circular interpolation milling ⌀ Dmax | 102 mm | 102 mm |
Ramping angle αmax | 0.48 degrees | 0.92 degrees |