{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 26 mm | |
maximum cutting depth ap max | 1.15 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 68 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Circular interpolation milling ap | 1.15 mm | |
Ramping angle αmax | 0.67 degrees | |
Ramping length L for αmax | 25.5 mm | |
suitable indexable insert | XD.. 09T308 | |
Pack of insert screws | 219933 (15IP; 3.8 Nm) | |
Setting angle κ | 9 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212910 42/4 | |
EAN / GTIN | 4045197320988 | |
Manufacturer number | 212910 42/4 |
This article |
Recommendations |
||
---|---|---|---|
FeedKing high feed rate indexable face mill, with bore, ⌀ D / number of teeth Z: 42/4mm
on request
In stock
32 pieces in stock
£288.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£205.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£253.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping | Circular milling; Circular milling |
Overall length Ltot | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes |
Shank type | with bore | with bore | with bore |
⌀ D3 | 26 mm | 30 mm | 30 mm |
Circular interpolation milling ⌀ Dmin | 68 mm | 72 mm | 72 mm |