{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 40 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 92 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Circular interpolation milling ap | 2.5 mm | |
Ramping angle αmax | 1.3 degrees | |
Ramping length L for αmax | 36.94 mm | |
suitable indexable insert | RD..12T3 | |
Pack of insert screws | 219805 (15IP; 3.8 Nm) | |
Set of retaining screws | 219807 (15IP; 3.8 Nm) | |
Setting angle κ | 15 – 27 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212145 52/5 | |
EAN / GTIN | 4045197192790 | |
Manufacturer number | 212145 52/5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Copy mill 0° negative 52/5 mm
on request
In stock
35 pieces in stock
£234.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
£236.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£242.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£234.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£324.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 | 5 | 5 |
Overall length Ltot | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Through-coolant | yes | yes | yes | yes | yes |
suitable indexable insert | RD..12T3 | RD..1003 | RD..1003 | RD..12T3 | XOMU094812 |
Shank type | with bore | with bore | with bore | with bore | with bore |
⌀ D3 | 40 mm | 42 mm | 42 mm | 40 mm | 42 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |