{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 9 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 88 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
Circular interpolation milling ⌀ Dmin | 188 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Circular interpolation milling ap | 2.5 mm | |
Ramping angle αmax | 0.57 degrees | |
Ramping length L for αmax | 84.94 mm | |
suitable indexable insert | RD..12T3 | |
Pack of insert screws | 219805 (15IP; 3.8 Nm) | |
Set of retaining screws | 219807 (15IP; 3.8 Nm) | |
Setting angle κ | 15 – 27 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212145 100/9 | |
EAN / GTIN | 4045197192820 | |
Manufacturer number | 212145 100/9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Copy mill 0° negative 100/9 mm
on request
In stock
2 pieces in stock
£354.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£493.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Setting angle κ | 15 – 27 | 15 – 30 |
Milling application | Circular milling ;Ramping | Circular milling ;Circular milling |
Through-coolant | yes | yes |
suitable indexable insert | RD..12T3 | RPK.1204M0T |
⌀ D3 | 88 | 88 |
Ramping length L for αmax | 84.94 | 84.94 |
Fz Helix | 0.7 | 0.7 |