{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Milling profile | NR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 5 | |
Helix angle | 42 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.4×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 18 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 5.6 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.04 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205554 6 | |
EAN / GTIN | 4045197959935 | |
Manufacturer number | 205554 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Steel SlotMachine solid carbide roughing end mill HPC / TPC 6 mm
on request
In stock
18 pieces in stock
£81.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
198 pieces in stock
£54.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
221 pieces in stock
£29.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
£51.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
136 pieces in stock
£29.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 25 mm | 24 mm | 24 mm | 24 mm | 24 mm |
Coating | TiAlN | SiTiN | TiXSi | AlCrN | TiAlN |
Overall length L | 62 mm | 62 mm | 62 mm | 62 mm | 62 mm |
Flute length Lc | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Tolerance nominal ⌀ | d11 | f8 | f8 | f8 | 0 / -0.03 |
Machining strategy | HPC; TPC | MTC | HPC | MTC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |