{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Milling profile | NR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 5 | |
Helix angle | 42 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.4×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 30 mm | |
Overhang length L1 incl. recess | 35 mm | |
Recess ⌀ D1 | 9.3 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.07 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205554 10 | |
EAN / GTIN | 4045197959959 | |
Manufacturer number | 205554 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Steel SlotMachine solid carbide roughing end mill HPC / TPC 10 mm
on request
In stock
27 pieces in stock
£129.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
121 pieces in stock
£109.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
258 pieces in stock
£55.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
£103.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
263 pieces in stock
£56.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Recess ⌀ D1 | 9.3 mm | 9.7 mm | 9.7 mm | 9.7 mm | 9.5 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 42 degrees | 45 degrees | 38 degrees | 45 degrees | 38 degrees |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |