{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 12 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 4 mm | |
Shank form | HA | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.02 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.023 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202760 4 | |
EAN / GTIN | 4045197118011 | |
Manufacturer number | 202760 4 |
This article |
Recommendations |
|
---|---|---|
Solid carbide milling cutter, TiAlN, ⌀ h10 DC: 4mm
on request
In stock
2,733 pieces in stock
£11.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
138 pieces in stock
£24.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 90 degrees | 90 degrees |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling |
Overall length L | 40 mm | 40 mm |
Shank form | HA | HA |
Flute length Lc | 12 mm | 12 mm |
Helix angle | 30 degrees | 30 degrees |
Feed fz for side milling in steel < 900 N/mm2 | 0.023 mm | 0.023 mm |