{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.05 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202307 6 | |
EAN / GTIN | 4045197931689 | |
Manufacturer number | 202307 6 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide milling cutter, uncoated, ⌀ e8 DC: 6mm
on request
In stock
154 pieces in stock
£13.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
£31.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
181 pieces in stock
£45.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
187 pieces in stock
£26.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
£57.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
315 pieces in stock
£22.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
185 pieces in stock
46.31 £
£29.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
£37.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | DLC | TiAlN | DLC | AlCrN | DLC | uncoated |
Colour ring | without | yellow | yellow | yellow | yellow | without | yellow | yellow |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | e8 | h6 | e8 | e8 | e8 | e8 | h6 | h6 |
No. of teeth Z | 3 | 4 | 4 | 4 | 2 | 3 | 4 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |