{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202307 5 | |
EAN / GTIN | 4045197931658 | |
Manufacturer number | 202307 5 |
This article |
Recommendations |
|
---|---|---|
Solid carbide milling cutter 5 mm
on request
In stock
194 pieces in stock
£13.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
£26.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 90 | 90 |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling |
Standard | DIN 6527 | DIN 6527 |
Tolerance nominal ⌀ | e8 | e8 |
Type | N | N |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 | 6 |