{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.011 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202299 2 | |
EAN / GTIN | 4045197879899 | |
Manufacturer number | 202299 2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide end mill 2 mm
on request
In stock
412 pieces in stock
£13.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
366 pieces in stock
£22.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
222 pieces in stock
£13.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 5 | 5 | 5 |
Feed fz for side milling in steel < 750 N/mm2 | 0.011 | 0.011 | 0.011 |
No. of teeth Z | 3 | 3 | 3 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill |