{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 32 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.08 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.13 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202299 16 | |
EAN / GTIN | 4045197866813 | |
Manufacturer number | 202299 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide end mill, uncoated, ⌀ e8 DC: 16mm
on request
In stock
27 pieces in stock
£62.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,273 pieces in stock
62.30 £
£27.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
£108.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
192 pieces in stock
£108.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
289 pieces in stock
£73.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
225 pieces in stock
£109.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | AlCrN | AlCrN | AlCrN | AlCrN |
Colour ring | without | without | without | without | without | without |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Feed fz for slot milling in steel < 750 N/mm2 | 0.08 mm | 0.08 mm | 0.08 mm | 0.08 mm | 0.08 mm | 0.08 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.1 mm |