Tool set in CT module 13 pcs

Article no.: 2016303
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2016303
EAN / GTIN 4010886878354
Manufacturer number 2016303
L-Number L60160 1426

Description

Description:

Dimensions: 633 x 390 x 35 mm

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: 4/4 Check tool module
  • Total length [mm]: 390 mm
  • Total width [mm]: 633 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart