Circlip pliers f.internal rings straight 12-25mm

Article no.: 6703320
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification & Classification

Article number 6703320
EAN / GTIN 4010886670330
Manufacturer number 6703320
L-Number L60160 615
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • DIN 5256 Form C
  • Straight tips
  • Forged GEDORE chrome-vanadium special hardened and tempered steel
  • Precision machined, oil hardened and annealed
  • Black, with blue dipped handles

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium heat-treated steel
  • Non-sparking version: no
  • REACH registration available: no
  • Shaft diameter [inch]: 3/8-1
  • Shaft diameter [mm]: 12-25
  • Surface: black lacquered
  • Tip Ø: 1,3 mm
  • Total height [mm]: 11 mm
  • Total length [mm]: 140 mm
  • Total width [mm]: 45 mm
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart