Engine oil filling funnel

Article no.: 198-9/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Funnel

    Identification numbers & Classifications

    Article number 198-9/2
    EAN / GTIN 4000896186396
    Manufacturer number 198-9/2
    L-Number L60140 3633

    Description

    Description:

    Application:
    Controlled filling of oil, direct and tight connection to the oil filling neck at the engine
    • Replaceable adapter made of aluminium
    For VW group vehicles of the MQB platform
    • Necessary due to a smaller diameter of the oil filler plug
    • AUDI A3 (8V) ∙ VW Golf 7 ∙ SEAT León (5F) ∙ ŠKODA Octavia 3
    • 2-part set, contents, special funnel 198-9 ∙ oil filling adapter 198-7
    • Made in Germany
    • Easy installation on the engine of the vehicle
    • Ensures the necessary slow, controlled filling of engine oil for some engines – saves time: other work can be done while the oil is draining
    • Replaceable aluminium adapters for many common vehicle models
    • Flexible use due to plug system
    • With optional angle connection piece 198-12, also for hard-to-reach oil filling openings
    • Special funnel made of sturdy plastic
    • Made in Germany
    • Net weight: 0.43 kg
    • Filling capacity: 1 l
    • Number of tools: 2

    Supplied with:

    Engine oil filling adapter 198-7 ∙ 198-9

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart