Engine oil filling adapter

Article no.: 198-16
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
    Article number 198-16
    EAN / GTIN 4000896206803
    Manufacturer number 198-16

    Description

    Description:

    • Oil filling adapter for engine oil filling funnel 198-9, can be used in MERCEDES-BENZ engine
      M270: A-Class type 176 ∙ B-Class type 246
      M271: C-Class type 203, 209, 204 ∙ E-Class type 211, 212, 207 ∙ SLK type 171, 172 ∙ Sprinter type 906
    • Made in Germany
    • Easy installation on the engine of the vehicle
    • Ensures the necessary slow, controlled filling of engine oil for some engines – saves time: other work can be done while the oil is draining
    • Replaceable aluminium adapters for many common vehicle models
    • Flexible use due to plug system
    • With optional angle connection piece 198-12, also for hard-to-reach oil filling openings

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart