Car body file ∙ 430 mm

Article no.: 1934-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milled tooth file

Identification numbers & Classifications

Article number 1934-10
EAN / GTIN 4000896008032
Manufacturer number 1934-10
L-Number L60140 4368

Description

Description:

  • Single cut
  • Teeth (cut):
    0 = coarse ∙ 1934-10
  • Heat the metal with a welding torch.
    Then work the metal with the file.
    Due to the special alloy, the heat will be extracted when working the metal with the file and the metal will be planished
  • Cross cut
  • Teeth (cut):
    1 = coarse (1934-8)
    3 = fine (1934-9)
  • Cranked
  • Plastic handle
  • Made in Germany
  • Dimensions / length: 430 mm
  • Length l1: 350 mm
  • Net weight: 0.64 kg

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart