{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Milling profile | NR | |
Through-coolant | no | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192645 13 | |
EAN / GTIN | 4045197107299 | |
Manufacturer number | 192645 13 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Roughing end mill HSS-PM, TiAlN, ⌀ DC: 13mm
on request
In stock
28 pieces in stock
£47.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£29.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
£28.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
65.47 £
£46.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
144 pieces in stock
£41.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
£55.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | TiAlN | TiAlN | TiAlN | TiAlN |
Milling profile | NR | NR | NR | HR | NR | NR |
Overall length L | 83 mm | 83 mm | 83 mm | 110 mm | ||
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | ||
Tool material | HSS PM | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
No. of teeth Z | 4 | 4 | 4 | 4 | ||
Corner chamfer width at 45° | 0.5 mm | 0.3 mm | 0.5 mm | 0.5 mm |