{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 35 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.035 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192645 10M | |
EAN / GTIN | 4045197107251 | |
Manufacturer number | 192645 10M |
This article |
Recommendations |
|||
---|---|---|---|---|
Roughing end mill HSS-PM, TiAlN, ⌀ DC: 10Mmm
on request
In stock
72 pieces in stock
£39.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
£37.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
Not available
0 pieces in stock
£28.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£55.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 45 degrees | 90 degrees | 45 degrees | 45 degrees |
Colour ring | without | without | without | green |
Overall length L | 84 mm | 84 mm | 84 mm | 84 mm |
Tolerance nominal ⌀ | js12 | k10 | js12 | ±0.12 |
No. of teeth Z | 4 | 4 | 4 | 5 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |