Digital Height Gauge Double Column 0-24″/600mm, Probe Connector, Inch/Metric

Article no.: 192-672-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Height gauge and marking device

Identification numbers & Classifications

Article number 192-672-10
EAN / GTIN 4946368583440
Manufacturer number 192-672-10
L-Number L40010 8388

Description

Description:

This High Accuracy Height Gauge offers you the following benefits: Its double-column structure ensures high measuring accuracy. Carbide-tipped scriber provided. Large character height of 11 mm provides good readability.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 24
Graduation: 0,0005/0,0002″ or 0,01/0,005 mm
Accuracy: ±0.04 mm/0.0015″.
Limit value of the measurement deviation E MPE: ±0.0015″/±0.04 mm
Limit value of the measuring deviation J MPE: ±0.04 mm/0.0015″.
Battery life: approx. 3500 hours
Display: LCD, digit height: 11 mm
Max. Reaction speed: 500 mm/s mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Signal button : Yes
Signal probe tip compensation: Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
± Switching : Yes
Metric/inch switchable: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. scribing needle, scribing needle holder, 1x battery and cover
Power supply: 1x battery SR-44

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart