{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NF | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 4 | |
Helix angle | 27-30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 32 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191720 16 | |
EAN / GTIN | 4045197104984 | |
Manufacturer number | 191720 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Semi-roughing end mill 16 mm
on request
In stock
123 pieces in stock
£74.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
272 pieces in stock
£29.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
409 pieces in stock
£34.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
374 pieces in stock
£36.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
693 pieces in stock
£27.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
928 pieces in stock
£31.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | yellow | without | without |
Overall length L | 92 mm | 92 mm | 92 mm | 92 mm | 92 mm | 92 mm |
Through-coolant | no | no | no | no | no | no |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |