Version:
disassembled
Description:
Modular System: The Super-Multivario-Transporter is especially designed for heavy loads. High-quality elasticated solid-rubber wheels and hubs with ball bearings guarantee an extreme manoeuvrability and a smooth run. Steel tube and sectional steel welded, powder coated, blue RAL 5007. 1 fix and 3 variable shelves made of waterproof stable plywood boards. 1 side anti-slip the other side smooth. Variable use of shelves, minimum distance 100 mm. Capacity per shelf 180 kg. 2 swivel and 2 fixed-wheel, elasticated solid rubber tyres blue-grey ″trackless″, hubs with ball bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Feature:
Total load capacity (kg): 1200
Load capacity per shelf (kg): 180
Length of usable platform (mm): 1000
Width of usable platform (mm): 700
Total length (mm): 1173
Total width (mm): 700
Total height (mm): 1583
Shelf heights (mm): 283, 688, 1088, 1488
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 50
Note:
according to EN 1757-3