Tool trolley ∙ Tool trolley Assistent 179NXXL ∙ assortment ∙ 342-pieces ∙ Drawers, flat: 5× 81 x 870 x 398 mm ∙ Drawers, high: 2× 166 x 870 x 398 mm
Product details
Technical Data
Type of product | Roller cabinet |
Identification numbers & Classifications
Article number | 179NXXL-7/342 | |
EAN / GTIN | 4000896229383 | |
Manufacturer number | 179NXXL-7/342 | |
L-Number | L60140 5310 |
Description
Description:
Efficient, mobile organisation of tools
- Tool trolley
- 5 flat and 2 high drawers
- Complete with 342-piece tool assortment in Safety-Insert-System soft foam insert
- Much larger storage and work areas in stainless steel
- Fully sealed work surface protects inside of trolley from leaking liquids
- Interfaces integrated in the work area for accessories such as laptop holders and top modules
- Stainless steel work surface
- Extra protection through high-quality plastic end caps
- Extremely robust design thanks to dual-wall structure
- Complete welded construction of the entire body for tough daily workshop use
- Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
- Ergonomically optimised pull handle for better manoeuvrability
- Brushed stainless steel handle
- Ergonomically arranged side lock position for better operability protects keys and lock against damage
- Highly secure closing system with central locking technology for optimum protection of your property
- 2-stage locking
- Central locking, lockable with cylinder lock and 2 folding keys
- Mutual drawer locking for minimum tilting risk
- Self-closing and reciprocal locking of the drawers prevents unwanted opening
- 100% sliding-out with ball-bearing telescopic slides
- Drawer design for optimum use of the interior
- Drawer fronts for optimised handling
- Dirt-resistant drawer coating for easy cleaning
- Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
- 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
- Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
- Total loading capacity (dynamic): 750 kg
- Loading capacity (static): 1000 kg
- Worktop: Stainless steel
- Loading capacity per drawer: 40 kg
- Colour: HAZET blue
- Dimensions / length: 1133 mm x 518 mm x 1020 mm
- Net weight: 145 kg
- Drawers, flat: 5 x 81 x 870 x 398 mm
- Drawers, high: 2 x 166 x 870 x 398 mm
- Drawer size for order system: 5/3+
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 342
Supplied with:
Laptop holder ∙ complete 179N-42
Tool trolley Tool trolley Assistent 179NXXL-7
Screwdriver set 163-480/57
Screwdriver 801NK-35 801NK-55 801NK-PH1 801NK-PH2
HEXAnamic® screwdriver 802-40 802-55 802-65 802-80 802-100 802-PH0 802-PH1 802-PH2 802-PH3
Electronic screwdriver set 805/7 808/7
Screwdriver 810-30 810-40 810-55 810-65 810-PH1 810-PH2 810-T10 810-T15 810-T20 810-T25 810-T27 810-T30
Voltmeter 839-1
Offset screwdriver set 2105LG/9H 2116LG/8H
Socket set 163-481/194
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-3 850-4 850-5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
Socket ∙ TORX® 850-E4 850-E5 850-E6 850-E8 850-E10
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8
Screwdriver socket ∙ TORX® 8502-T15 8502-T20 8502-T25 8502-T27 8502-T30 8502-T40
Screwdriver socket 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
Socket ∙ hexagon 850LG-4 850LG-5 850LG-6 850LG-7 850LG-8 850LG-9 850LG-10 850LG-11 850LG-12 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
Screwdriver socket 8801K-5 8801K-6 8801K-8 8801K-10
Socket ∙ hexagon 880LG-12 880LG-13 880LG-14 880LG-15 880LG-16 880LG-17 880LG-18 880LG-19
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 8821-6 8821-10
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920
Screwdriver socket 986-4 986-5 986-6 986-7 986-8
Brake calliper screwdriver socket 986-9
Screwdriver socket 986-10 986-12 986-17 986-19 986-22 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18 991-6 991-7 991-8 991-9 991-10 991-12 991-14
Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60
Screwdriver bit set 2240N/51
Adapter 2250-1
Ratcheting combination wrench set 163-509/12
Ratcheting combination wrench 606-8 606-9 606-10 606-11 606-12 606-13 606-14 606-15 606-16 606-17 606-18 606-19
Drift pin set 163-510/8
Flat chisel 730-3 730-6
Drift pin set 751HS/5
BluGuard Engineer's hammer 2140-50
Pliers set 163-511/4
Universal pliers 760-2
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22
Document holder 180-24
Twist drill bits in case 2128N-1