Tool trolley Tool trolley Assistent

Article no.: 179NXXL-7/340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 179NXXL-7/340
    EAN / GTIN 4000896215072
    Manufacturer number 179NXXL-7/340
    L-Number L60140 4146

    Description

    Description:

    Application:
    Efficient, mobile organisation of tools
    • Tool trolley
    • 5 flat and 2 high drawers
    • Complete with 340-piece tool assortment in Safety-Insert-System soft foam insert
    Work areas
    • Much larger storage and work areas in stainless steel
    • Fully sealed work surface protects inside of trolley from leaking liquids
    • Interfaces integrated in the work area for accessories such as laptop holders and top modules
    • Stainless steel work surface
    • Extra protection through high-quality plastic end caps
    Body / Pull-handle
    • Extremely robust design thanks to dual-wall structure
    • Complete welded construction of the entire body for tough daily workshop use
    • Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
    • Ergonomically optimised pull handle for better manoeuvrability
    • Brushed stainless steel handle
    Locking concept
    • Ergonomically arranged side lock position for better operability protects keys and lock against damage
    • Highly secure closing system with central locking technology for optimum protection of your property
    • 2-stage locking
      • Central locking, lockable with cylinder lock and 2 folding keys
      • Mutual drawer locking for minimum tilting risk
    Drawer concept
    • Self-closing and reciprocal locking of the drawers prevents unwanted opening
    • 100% sliding-out with ball-bearing telescopic slides
    • Drawer design for optimum use of the interior
    • Drawer fronts for optimised handling
    • Dirt-resistant drawer coating for easy cleaning
    High performance chassis
    • Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
    • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
    • Protective ring prevents dirt and threads from getting in
    • Elastic tyres enable smooth movement
    • Total loading capacity (dynamic): 750 kg
    • Loading capacity (static): 1000 kg
    • Worktop: Stainless steel
    • Loading capacity per drawer: 40 kg
    • Colour: HAZET blue
    • Dimensions / length: 1133 mm x 518 mm x 1020 mm
    • Net weight: 145 kg
    • Drawers, flat: 5 x 81 x 870 x 398 mm
    • Drawers, high: 2 x 166 x 870 x 398 mm
    • Drawer size for order system: 5/3+
    • Number of fixed castors: 2 (∅ 125 mm)
    • Number of swivel castors: 2 (∅ 125 mm)
    • Number of tools: 340

    Supplied with:

    Tool trolley Tool trolley Assistent 179NXXL-7

    Wrench set 163-478/40
    Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X18 450N-17X19 450N-21X22 450N-22X24 450N-24X27 450N-30X32 450N-34X36
    Combination wrench 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24 600N-27 600N-30 600N-32 600N-34
    Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22 630-24X27

    Screwdriver set 163-480/57
    Screwdriver 801NK-35 801NK-55 801NK-PH1 801NK-PH2
    HEXAnamic® screwdriver 802-40 802-55 802-65 802-80 802-100 802-PH0 802-PH1 802-PH2 802-PH3
    Electronic screwdriver set 805/7 808/7
    Screwdriver 810-30 810-40 810-55 810-65 810-PH1 810-PH2 810-T10 810-T15 810-T20 810-T25 810-T27 810-T30
    Voltmeter 839-1
    Offset screwdriver set 2105LG/9H 2116LG/8H

    Socket set 163-481/194
    Bit holder 810SPC-6.3
    Socket ∙ hexagon 850-3 850-4 850-5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
    Socket ∙ TORX® 850-E4 850-E5 850-E6 850-E8 850-E10
    Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8
    Screwdriver socket ∙ TORX® 8502-T15 8502-T20 8502-T25 8502-T27 8502-T30 8502-T40
    Screwdriver socket 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
    Socket ∙ hexagon 850LG-4 850LG-5 850LG-6 850LG-7 850LG-8 850LG-9 850LG-10 850LG-11 850LG-12 850LG-13
    Amplifier 858-1
    HiPer fine-tooth reversible ratchet 863HP
    Sliding T-handle 865
    Spin type speeder 866U
    Extension 867-2 868
    Universal joint 869
    Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
    Screwdriver socket 8801K-5 8801K-6 8801K-8 8801K-10
    Socket ∙ hexagon 880LG-12 880LG-13 880LG-14 880LG-15 880LG-16 880LG-17 880LG-18 880LG-19
    HiPer fine-tooth reversible ratchet 8816HP
    Universal joint 8820
    Extension 8821-3 8821-6 8821-10
    Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
    Sliding T-handle 915
    HiPer fine-tooth reversible ratchet 916HP
    Extension 917-5 918-10
    Universal joint 920
    Screwdriver socket 986-4 986-5 986-6 986-7 986-8
    Brake calliper screwdriver socket 986-9
    Screwdriver socket 986-10 986-12 986-17 986-19 986-22 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18 991-6 991-7 991-8 991-9 991-10 991-12 991-14
    Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60
    Screwdriver bit set 2240N/51
    Adapter 2250-1

    Ratcheting combination wrench set 163-509/12
    Ratcheting combination wrench 606-8 606-9 606-10 606-11 606-12 606-13 606-14 606-15 606-16 606-17 606-18 606-19

    Drift pin set 163-510/8
    Flat chisel 730-3 730-6
    Drift pin set 751HS/5
    BluGuard Engineer's hammer 2140-50

    Pliers set 163-511/4
    Universal pliers 760-2
    Heavy-duty diagonal cutter 1802M-22
    Snipe nose pliers 1841MB-33
    Combination pliers 1850M-22

    Twist drill bits in case 2128N-1

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart