Tool trolley ∙ Tool trolley Assistent 179NXL ∙ assortment ∙ 440-pieces ∙ Drawers, flat: 7× 81 x 696 x 398 mm ∙ Drawers, high: 1× 166 x 696 x 398 mm
Product details
Identification numbers & Classifications
Article number | 179NXL-8/440 | |
EAN / GTIN | 4000896247974 | |
Manufacturer number | 179NXL-8/440 | |
L-Number | L60140 5783 |
Description
Description:
Efficient, mobile organisation of tools
- Tool trolley
- 7 flat drawers and 1 high drawer
- Complete with 440-piece tool assortment in Safety-Insert-System soft foam insert
- Much larger storage and work areas in stainless steel
- Fully sealed work surface protects inside of trolley from leaking liquids
- Interfaces integrated in the work area for accessories such as laptop holders and top modules
- Stainless steel work surface
- Extra protection through high-quality plastic end caps
- Extremely robust design thanks to dual-wall structure
- Complete welded construction of the entire body for tough daily workshop use
- Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
- Ergonomically optimised pull handle for better manoeuvrability
- Brushed stainless steel handle
- Ergonomically arranged side lock position for better operability protects keys and lock against damage
- Highly secure closing system with central locking technology for optimum protection of your property
- 2-stage locking
- Central locking, lockable with cylinder lock and 2 folding keys
- Mutual drawer locking for minimum tilting risk
- Self-closing and reciprocal locking of the drawers prevents unwanted opening
- 100% sliding-out with ball-bearing telescopic slides
- Drawer design for optimum use of the interior
- Drawer fronts for optimised handling
- Dirt-resistant drawer coating for easy cleaning
- Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
- 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
- Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
- Total loading capacity (dynamic): 750 kg
- Loading capacity (static): 1000 kg
- Worktop: Stainless steel
- Loading capacity per drawer: 40 kg
- Colour: HAZET blue
- Dimensions / length: 959 mm x 518 mm x 1020 mm
- Net weight: 125 kg
- Drawers, flat: 7 x 81 x 696 x 398 mm
- Drawers, high: 1 x 166 x 696 x 398 mm
- Drawer size for order system: 4/3+
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 440
Supplied with:
Tool trolley Tool trolley Assistent 179NXL-8
Wrench set 163-528/56
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22 450N-24X27 450N-30X32 450N-34X36
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24 600N-27 600N-32
Ratcheting combination wrench 606-8 606-9 606-10 606-11 606-12 606-13 606-14 606-15 606-16 606-17 606-18 606-19
Adapter set 606/4SPC
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-20X22 630-21X23 630-24X27
Socket set 163-603/52
Spin type speeder with T-handle 866-10
Spark plug socket 880AKF 880KF
Screwdriver socket ∙ TORX® 8802-T20 8802-T25 8802-T27 8802-T30 8802-T40 8802-T45 8802-T50
Screwdriver socket 986L-4 986L-5 986L-6 986L-8 986L-10 986L-12 986L-14 986SL-4 986SL-5 986SL-6 986SL-7 986SL-8 986SL-9 986SL-10 986SL-11 986SL-12 986SL-14 990LG-10 990LG-12 990LG-14 990LG-6 990LG-8 990LG-9 990SLG-10 990SLG-12
Coolant pumps TORX® screwdriver socket set 992SLG-T30
Screwdriver socket ∙ TORX® 992SLG-T40 992SLG-T45 992SLG-T50 992SLG-T55
Spark plug socket pliers 1849-3
Wedge 1965-20
Combination lever 1965-21
Glow plug socket 2530
Oil service screwdriver socket 2567-16 3702
Glow plug wrench 4760-2
Glow plug socket pliers 4760-5
Spark plug wrench 4766 4766-2 4766-3
Screwdriver set 163-604/34
Universal pliers 760-2
Screwdriver 801NK-35 801NK-55 801NK-PH1 801NK-PH2
HEXAnamic® screwdriver 802-30 802-40 802-55 802-65 802-80 802-100 802-PH1 802-PH2 802-T8H 802-T9H 802-T10H 802-T15H 802-T20H 802-T25H 802-T27H 802-T30H 802-T40H 802-T45H
Electronic screwdriver set 805/7
High-leverage diagonal cutter 1804N-2
Snipe nose pliers 1841A-22 1841B-33
Combination pliers 1850-22
Universal set 163-605/39
Double box-end wrench ∙ open 612N-10X11
Brake line wrench ∙ open 612N-11
Flat chisel 730-3 730-7
Cape chisel 740-3
Centre punch 746-2
Drift pin 748LGB-3 748LGB-4
Drift pin set 751HS/5
Drift pin ∙ short 751KHS-3 751KHS-4
Screwdriver ∙ with impact cap 810U-PH3
Blunt scraper 824
Screwdriver socket 8801K-7 986L-11 986L-7 986L-9
Plastic hammer ∙ non-rebound 1953N-40
Magnetic pick-up tool 1976-2
Telescopic inspection mirror set 1977-2/4
BluGuard Engineer's hammer 2140-50
BluGuard club hammer 2142-2
Electronic set 2152N/3
Brake calliper screwdriver socket 2584-8 2784-1
Brake calliper joint socket 2901G-7
Exhaust equipment tool 4684-2
Brake calliper brush 4968-2
Brass brake calliper brush 4968-3
Square brake calliper file 4968-6
Socket set 163-606/259
Bit holder 810BHK
Socket ∙ hexagon 850-3 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
Socket ∙ TORX® 850-E4 850-E5 850-E6 850-E8 850-E10
Socket ∙ hexagon 850LG-7 850LG-8 850LG-9 850LG-10 850LG-11 850LG-12 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB
Extension 867-2 868
Universal joint 869
Wobble extension 871-1
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8
Screwdriver socket ∙ TORX® 8502-T15 8502-T20 8502-T25 8502-T27 8502-T30 8502-T40
Screwdriver socket 8503-0.6X3.5 8503-1.2X8 8503-1X5.5 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
Socket ∙ TORX® 880-E5 880-E6 880-E7 880-E8 880-E10 880-E11 880-E12 880-E14
Socket ∙ hexagon 880LG-8 880LG-9 880LG-10 880LG-11 880LG-12 880LG-13 880LG-14 880LG-15 880LG-16 880LG-17 880LG-18 880LG-19
Socket ∙ TORX® 880LG-E8 880LG-E10 880LG-E12 880LG-E14
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-10 8821-3 8821-6
Wobble extension 8822-1
Amplifier 8858-1
Reducer 8858-2
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Socket ∙ TORX® 900-E10 900-E11 900-E12 900-E14 900-E16 900-E18 900-E20 900-E24
HiPer fine-tooth reversible ratchet 916HP
Extension 917-1 917-5 918-10
Wobble extension 919-1
Universal joint 920
Amplifier 958-1
Reducer 958-2
Screwdriver socket 986-4 986-5 986-6 986-7 986-8
Brake calliper screwdriver socket 986-9
Screwdriver socket 986-10 986-12 986-14 986-17 986-19 986-22 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18
Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60
Reducer 1058-2
SmartCase screwdriver bit set 2200SC-3
Adapter 2239N-6 2250-1