{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Roller cabinet |
Article number | 179NX-7/65ALU | |
EAN / GTIN | 4000896219117 | |
Manufacturer number | 179NX-7/65ALU |
Tool trolley Tool trolley Assistent 179NX-7-RAL3020
Separation sheet set 161T-179N/4
Anti-slipping mat 180-38
Hand anvil 1917N ∙ 1919N ∙ 1921
Car body file blade 1934-1 ∙ 1934-7
Sheet metal profile snips 1961L-2 ∙ 1961R-2
Pick-up tool with claws 1975
Magnetic pick-up tool 1976
Marking tool 2150
Measuring tape 2154N-5