Solid carbide circular saw blade DIN 1837 A fine 25X1 mm

Article no.: 179800 25X1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
103 pieces in stock

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 1837

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    25 mm
    Thickness 1 mm
    Coating uncoated
    Tool material Solid carbide
    Standard DIN 1837
    Bore ⌀ 8 mm
    No. of teeth Z 50
    Through-coolant no
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 179800 25X1
    EAN / GTIN 4045197245922

    Application Table

    Aluminium (short chipping)
    N
    1200
    Alu > 10% Si
    N
    700
    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    140
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    40
    INOX < 900 N/mm²
    M
    110
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    90
    GG(G)
    K
    125
    CuZn
    N
    400
    Graphite, GRP, CRP
    N
    600
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Top quality German product with precision toothing and hollow ground mirror finish sides. Compared to HSS saw blades, the cutting speed can be increased by a factor of 3 to 4.
    DIN 1837 A fine-toothed with raked teeth to form A with chisel edge. For thin-walled components and small cutting depths.

    Note:

    • Stable conditions of machine and component clamping are important prerequisites. If these conditions are disregarded the circular saw blade may break.
    • The values for radial run-out and axial run-out are considerably better than the values specified in DIN 1840.
    • Special sizes on request.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart