Solid carbide circular saw blade DIN 1837 A fine 125X3 mm

Article no.: 179800 125X3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 1837

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    125 mm
    Thickness 3 mm
    Coating uncoated
    Tool material Solid carbide
    Standard DIN 1837
    Bore ⌀ 22 mm
    No. of teeth Z 100
    Through-coolant no
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 179800 125X3
    EAN / GTIN 4045197246592

    Application Table

    Aluminium (short chipping)
    N
    1200
    Alu > 10% Si
    N
    700
    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    140
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    40
    INOX < 900 N/mm²
    M
    110
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    90
    GG(G)
    K
    125
    CuZn
    N
    400
    Graphite, GRP, CRP
    N
    600
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Top quality German product with precision toothing and hollow ground mirror finish sides. Compared to HSS saw blades, the cutting speed can be increased by a factor of 3 to 4.
    DIN 1837 A fine-toothed with raked teeth to form A with chisel edge. For thin-walled components and small cutting depths.

    Note:

    • Stable conditions of machine and component clamping are important prerequisites. If these conditions are disregarded the circular saw blade may break.
    • The values for radial run-out and axial run-out are considerably better than the values specified in DIN 1840.
    • Special sizes on request.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart